Safety Glasses (Without Cord)
Nemesis™ Safety Glasses (Without Cord)
Frequently Purchased Together
Product Details
Product Details
- Soft-touch temples for added comfort
- Provides 99.9% UV protection
- Scratch-resistant lens
- Sleek, flexible, lightweight design
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Nemesis™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Blue
- Material:
- Plastic
- Material Type:
- Polycarbonate