Safety Glasses With Clear Lens In Black Frame
Nemesis™ Safety Glasses With Clear Lens In Black Frame
Product Details
Product Details
- Lens curve provides for peripheral vision and protection
- Provides 99.9% UV protection
- Scratch-resistant
- Durable, modified frame with adjustable temples for an individual fit with 5 different lengths
Specifications
- ANSI:
- ANSI Z87.1
- Clothing Size:
- One Size Fits All
- Collection:
- Nemesis™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate