This product requires certification to purchase.

Safety Glasses with Red Frame & Smoke Lens without Cord

Jackson Safety

Nemesis™ Safety Glasses with Red Frame & Smoke Lens without Cord

  • Fast #
  • Part #J22611
  • Item #3977523
3.3 out of 5 Customer Rating
Brand image
Jackson Safety

Nemesis™ Safety Glasses with Red Frame & Smoke Lens without Cord

  • Fast #
  • Part #J22611
  • Item #3977523
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sleek, sporty style
  • Soft touch temples
  • Lightweight construction
  • Base Curve 8
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Collection:
Nemesis™
Color Finish Category:
Reds
Color Finish Name:
Red
Glasses Frame Color:
Red
Glasses Lens Color:
Smoke
Material:
Plastic
Material Type:
Polycarbonate