Safety Glasses with Smoke Lens and Camoflage Frame
Nemesis Safety Glasses with Smoke Lens and Camoflage Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Jackson Safety Nemesis Safety Glasses; Smoke Anti-Fog Lenses (ideal for outdoor areas / humid conditions); Camo Frame
- Jackson Safety V30 Nemesis Safety Glasses feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel
- Meets ANSI Z87.1 standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose - all for long-term comfort
Specifications
- ANSI:
- ANSI Z87.1
- ASME:
- No
- ASTM:
- No
- Application:
- Safety
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Nemesis
- Color Finish Name:
- Camo
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Smoke
- Height:
- 2 in
- ISO:
- No
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 3.2 oz
- Width:
- 4-5/8 in