Ratchet Hard Hat In Blue
Sentry III Ratchet Hard Hat In Blue
Frequently Purchased Together
Product Details
Product Details
- Low Profile, silhouette-style cap
- Lightweight for comfort
- Accessory slots for attaching additional protection options
- Six point injection molded suspension with nylon straps
- Ratchet sizing from head sizes: 6 1/2 to 8
Documents
Specifications
- ANSI:
- ANSI Z89.1
- Clothing Size:
- One Size Fits Most
- Collection:
- Sentry III
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- Polyethylene