Safety Glasses In Camoflage Frame And Brown Lens
V30 Nemesis Safety Glasses In Camoflage Frame And Brown Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 4032-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft touch temples, light weight construction and single lens wrap around protection
- Provides 99.9% UV protection
- Includes a neck cord
- Base Curve 8
- Includes free neck cord
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Chipping, Grinding, Manufacturing, Sanding, Transportation
- CE Approved:
- No
- Collection:
- V30 Nemesis
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Bronze
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Visible Light:
- 0.19 %