Safety Glasses with Silver Frame & Smoke Lens
Visio Safety Glasses with Silver Frame & Smoke Lens
Frequently Purchased Together
Product Details
Product Details
- One-piece polycarbonate front with adjustable temples.
- Wrap-around protection.
- Sleek, lightweight, comfortable.
- Meets CSA Z94.3 high impact and sideshields requirements, and ANSI Z87.1-2003[FN2] Standard.
Specifications
- ANSI:
- ANSI 287.1-2003
- Clothing Size:
- One Size Fits All
- Collection:
- Visio
- Glasses Frame Color:
- Silver
- Glasses Lens Color:
- Smoke
- Material:
- Plastic
- Material Type:
- Polycarbonate