Welding Helmet with Truesight Auto-Darkening Filter in Black
Welding Helmet with Truesight Auto-Darkening Filter in Black
Product Details
Product Details
- WH60 HLX welding helmet with Truesight® digital ADF
- Three in 1 digital auto-darkening filter
- Viewing area of 3 1/4" x 4"
- Large, separate buttons with LED indicator for Weld, Torch and Grind modes
- Features variable shade 5-13, sensitivity and delay adjustments which gives welders the ability to be even more precise in controlling their settings
Specifications
- ANSI:
- ANSI Z87.1-2010
- CSA Certified:
- CSA Z94.3
- Color Finish Name:
- Black
- Material:
- Plastic