This product requires certification to purchase.

Western outlay Cowboy Hard Hat in Tan

You last purchased this on
 
Jackson Safety

Western outlay Cowboy Hard Hat in Tan

  • Fast #
  • Part #JAC19502
  • Item #3196337
  • Manufacturer Part #19502
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jackson Safety

Western outlay Cowboy Hard Hat in Tan

  • Fast #
  • Part #JAC19502
  • Item #3196337
  • Manufacturer Part #19502
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stylish, comfortable and fits most head sizes
  • Wide brim for protection against harmful rays
  • Four point ratchet suspension
  • Requires Certification

Specifications

ANSI:
ANSI Z89.4
Clothing Size:
One Size Fits All
Color Finish Name:
Tan
Material:
Plastic
Material Type:
Polyethylene