This product requires certification to purchase.

*CVR* California Energy Commission Not Registered 2.5 6 SQ RAIN MACH

You last purchased this on
 
JACLO

*CVR* California Energy Commission Not Registered 2.5 6 SQ RAIN MACH

  • Fast #
  • Part #JS207-PB
  • Item #4382332
  • Manufacturer Part #S207-PB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

*CVR* California Energy Commission Not Registered 2.5 6 SQ RAIN MACH

  • Fast #
  • Part #JS207-PB
  • Item #4382332
  • Manufacturer Part #S207-PB
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A POWER SHOWER - the technology of the Rain Machine® allows for a strong rain spray at any angle
  • 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
  • 6" X 6" all brass body with 80 easy clean rubber jets
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • *2.0 GPM-WaterSense approved
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Showerhead Flow Rate:
2.5 gpm