*CVR* CONTEMP II L TP HLDR
Contempo II *CVR* CONTEMP II L TP HLDR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass single post toilet paper holder
- Fits standard toilet tissue roll
- Blocking required for proper installation
- Fits standard paper rolls
Specifications
- Base Plate Height:
- 1-1/4 in
- Base Plate Width:
- 1-1/4 in
- Collection:
- Contempo II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Hardware Included:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Projection:
- 3 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111899102
- Width:
- 5-7/8 in