1/2 in. FPT Connection Pressure Balancing Valve
1/2 in. FPT Connection Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- Pressure balance valve mixes hot & cold water
- Anti-scald protection
- Moving lever up and down controls the volume of water and turns water on and off
- Rotating the handle left and right controls the water temperature
- Ceramic cartridge
- NPT 1/2" female ports
Specifications
- Built-in Stops:
- No
- Cartridge Type:
- Ceramic Disc
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5.2 gpm
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve