1/2 x 3/4 in. MNPT x MNPT x FNPT Thermostatic Valve
1/2 x 3/4 in. MNPT x MNPT x FNPT Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thermostatic valve with built in diverter/shut off for easier installation and clean appearance
- Top valve is a two way diverter that consists of inlet for water, two outlets, & a shared function (see J-20687 for operation)
- Bottom valve is a thermostatic mixing valve that maintains a constant water temperature automatically, regardless of incoming hot & cold water pressure & temperature. Set valve to desired temperature & no need to adjust further
- Anti-scald protection
- Diverter: 1/2" NPT male ports/thermostatic: 3/4" NPT female ports
- 12 gpm flow @ 60 psi
- Works well with low water pressure
- CALGreen compliant
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- FNPT
- End Connections:
- MNPT x MNPT x FNPT
- Flow Rate:
- 12.0 gpm
- Height:
- 7-7/16 in
- Length:
- 6-7/8 in
- Material:
- Brass
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Thermostatic Valve
- Width:
- 5-3/4 in