1/2 x 3/8 in. Faucet Supply Kit in Caramel Bronze
1/2 x 3/8 in. Faucet Supply Kit in Caramel Bronze
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains: (2) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 741 (ULB P/N 6015)(2) 1/2" Brass Nipples P/N 801-12.4
- (2) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616
- (2) 20" Copper Supply Tubes P/N 662
- (2) Escutcheons P/N 741 (ULB P/N 6015)
- (2) 1/2" Brass Nipples P/N 801-12.4
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- End Connection 1:
- FIPT
- End Connection 2:
- OD Tube
- End Connections:
- FIPT x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 20 in
- Material:
- Copper, Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No