26 in. Plastic Cable Drain
26 in. Plastic Cable Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Cable Length (ft):
- 2.92 ft
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- IAPMO Listed:
- No
- Material Type:
- PVC
- Tub Depth:
- 26 in