3/4 in. NPT Thermostatic Valve
3/4 in. NPT Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thermostatic mixing valve maintains a constant water temperature automatically, regardless of incoming hot & cold water pressure & temperature. Set valve to desired temperature & no need to adjust further
- Anti-scald protection
- Flow rate: J-TH34 15 GPM @ 60 PSI
- Extension kits available for deep wall installations, see J-TH34-EXT
- Requires separate volume control J-VC34/J-VC12 or diverter J-20686/J-20688 with shut off
- WORKS WELL WITH LOW WATER PRESSURE
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 15 gpm
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve