3/8 x 1/2 x 20 in. Supply Tube in Black
3/8 x 1/2 x 20 in. Supply Tube in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
- Quick & easy labor-saving installation, perfect for confined spaces
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- Threaded
- End Connections:
- OD Tube x Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- Water Supply Connector Type:
- Sink