This product requires certification to purchase.

1/2 x 3/8 in. Sweat x OD Tube Cross Straight Supply Stop Valve in Polished Nickel

You last purchased this on
 
JACLO

631 1/2 x 3/8 in. Sweat x OD Tube Cross Straight Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #J631-PN
  • Item #2135187
  • Manufacturer Part #631-PN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

631 1/2 x 3/8 in. Sweat x OD Tube Cross Straight Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #J631-PN
  • Item #2135187
  • Manufacturer Part #631-PN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight pattern copper sweat x 3/8" O.D. quarter turn ball valve
  • 1/2" sweat inlet x 3/8" O.D. outlet
  • 5" cover tube slides over 1/2" copper pipe
  • Fully finished bell escutcheon P/N 7116 included
  • White Porcelain button available - "H", "C" & plain for standard cross handle only
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
631
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Handle Type:
Cross
Height:
5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/16 in
Material:
Copper
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UL Listed:
No
Valve Body Material:
Copper
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve