Bell Escutcheon in Satin Nickel
Bell Escutcheon in Satin Nickel
Product Details
Product Details
- Fits 1/2" IPS Pipe
- O.D. 2 1/4"
- Fully Finished
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-1/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UL Listed:
- No