Single Function Showerhead in Polished Nickel
Carolene Single Function Showerhead in Polished Nickel
Product Details
Product Details
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 10" diameter with 127 sprays for full rain effect
- Unique interior channeling system disperses water evenly creating a pressurized rainspray for an exhilarating shower experience
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 gpm
- Available only in: PCH, SN, PN
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Carolene
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 10-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Power Rain