This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

You last purchased this on
 
JACLO

Contempo Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #J8877-SN
  • Item #9687744
  • Manufacturer Part #8877-SN
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACLO

Contempo Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #J8877-SN
  • Item #9687744
  • Manufacturer Part #8877-SN
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single lever faucet
  • ADA compliant
  • Stationary spout
  • All brass body, ceramic cartridge
  • Stainless steel flex supplies included with 3/8" O.D. female ends
  • 5-1/2" spout reach center to center
  • Spout hole size min-max: 1-3/8" - 1-3/4"
  • Available flow rates: 1.5, 1.2, & 0.5 gpm. Additional flow rate (aerator) options available. Contact Jaclo
  • Not available in ULB, BKN, PG, PCU
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic
Collection:
Contempo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
Yes
Drain Included:
No
Faucet Connection Size:
1-1/4 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No