Horizontal, Vertical and Wall Toilet Tissue Holder in Polished Chrome
Cranford Horizontal, Vertical and Wall Toilet Tissue Holder in Polished Chrome
Product Details
Product Details
- All brass single post toilet paper holder
- Universal mounting hardware included
- 3 3/8" projection
- Can mount vertically or horizontally
Specifications
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Cranford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Installation Type:
- Horizontal, Vertical
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.