1/2 in. NPT Volume Control Valve
Exacto® 1/2 in. NPT Volume Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quarter turn ceramic volume control. Turns water on & off & controls volume of water
- JACLO Exacto;design facilitates infinite lever adjustment ensuring levers are always straight in the off position
- Flow rate: J-VC12 13 GPM @ 60 PSI
- Use with JACLO thermostatic valve J-TH34 or J-TH12 or any device that requires a volume control
- Lever adjustment can be made after installation
- WORKS WELL WITH LOW WATER PRESSURE
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- Exacto®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 14 gpm
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Volume Control Valve
- Width:
- 5-7/8 in