*0423 *CVR* CONTEMP RND W/LEV
*0423 *CVR* CONTEMP RND W/LEV
Product Details
Product Details
- All brass construction
- Rotating the handle counter clockwise turns on the water & controls the water temperature
- Requires rough valve J-CSV
- Lever trim is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing