This product requires certification to purchase.

*1121 *CVR* CONTEMP RND W/LEV

You last purchased this on
 
Jaclo Industries

*1121 *CVR* CONTEMP RND W/LEV

  • Fast #
  • Part #JA227-TRIM-PCU
  • Item #4910023
  • Manufacturer Part #A227-TRIM-PCU
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*1121 *CVR* CONTEMP RND W/LEV

  • Fast #
  • Part #JA227-TRIM-PCU
  • Item #4910023
  • Manufacturer Part #A227-TRIM-PCU
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass construction
  • Moving lever up and down controls the volume of water and turns water on and off
  • Rotating the handle left and right controls the water temperature
  • Requires rough valve J-PBV
  • Lever trim is ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Copper Tones
Color Finish Name:
Polished Copper
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing