This product requires certification to purchase.

*CVR* *ASTOR CRS HDL VOL CTRL TRIM

You last purchased this on
 
Jaclo Industries

*CVR* *ASTOR CRS HDL VOL CTRL TRIM

  • Fast #
  • Part #JT688-TRIM-PCU
  • Item #4909657
  • Manufacturer Part #T688-TRIM-PCU
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* *ASTOR CRS HDL VOL CTRL TRIM

  • Fast #
  • Part #JT688-TRIM-PCU
  • Item #4909657
  • Manufacturer Part #T688-TRIM-PCU
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass construction
  • When used with Valve J-20686, J-20687, J-20688, or J-20689: Turning the handle turns the water on and off, controls the volume of the water, and diverts the water
  • When used with Valve J-20682: Turning the handle controls the volume of the water and diverts the water
  • When used with Valve J-VC12 or J-VC34: Turning the handle controls the volume of the water
  • Requires one of the rough valves listed above
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Copper Tones
Color Finish Name:
Polished Copper
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trim Only:
Yes