This product requires certification to purchase.

*CVR* *CUBIX RT 4404 W/S470

You last purchased this on
 
Jaclo Industries

*CVR* *CUBIX RT 4404 W/S470

  • Fast #
  • Part #J4404T670STRIMAB
  • Item #4908678
  • Manufacturer Part #4404-T670-S-TRIM-AB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* *CUBIX RT 4404 W/S470

  • Fast #
  • Part #J4404T670STRIMAB
  • Item #4908678
  • Manufacturer Part #4404-T670-S-TRIM-AB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass roman deck mount tub set trim with straight hand shower
  • Any hand shower can be used. For alternate hand shower contact JACLO for the model #.
  • Stationary spout
  • Well suited for oversized tubs
  • Includes: S470 hand shower 3060-DS hose8030 straight hand shower mount8019 deck mount sleeve
  • S470 hand shower
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass