This product requires certification to purchase.

*CVR* 1/2 X 12 SHWR ARM W/ 45 DEG

You last purchased this on
 
Jaclo Industries

*CVR* 1/2 X 12 SHWR ARM W/ 45 DEG

  • Fast #
  • Part #J8037-VB
  • Item #4908661
  • Manufacturer Part #8037-VB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* 1/2 X 12 SHWR ARM W/ 45 DEG

  • Fast #
  • Part #J8037-VB
  • Item #4908661
  • Manufacturer Part #8037-VB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass 45° shower arm
  • 1/2" Male IPS
  • 12" length
  • 1/2" escutcheons sold separately
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
Diameter:
1/2 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
12 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
WaterSense Labeled:
No