This product requires certification to purchase.

*CVR* 1-1/2X12 17GA SJ EXT TUBE PG

Jaclo Industries

*CVR* 1-1/2X12 17GA SJ EXT TUBE PG

  • Fast #
  • Part #J417-PG
  • Item #2133567
  • Manufacturer Part #417-PG
3.4 out of 5 Customer Rating
Brand image
Jaclo Industries

*CVR* 1-1/2X12 17GA SJ EXT TUBE PG

  • Fast #
  • Part #J417-PG
  • Item #2133567
  • Manufacturer Part #417-PG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slip joint pattern extension tube
  • 11/4" or 11/2" O.D. x 12" 17 gauge slip joint extension
  • Extends length of drain tailpiece or wall bend on tubular P traps up to 12"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111017360