This product requires certification to purchase.

*CVR* 8 60 DEG SHWR ARM

You last purchased this on
 
Jaclo Industries

*CVR* 8 60 DEG SHWR ARM

  • Fast #
  • Part #J8043-BKN
  • Item #4908500
  • Manufacturer Part #8043-BKN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* 8 60 DEG SHWR ARM

  • Fast #
  • Part #J8043-BKN
  • Item #4908500
  • Manufacturer Part #8043-BKN
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass 60° shower arm
  • 1/2" Male IPS
  • 60° design allows for more downward angle of showerhead from standard 45° arm
  • 8" length
  • 1/2" escutcheons sold separately
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Black Nickel
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
8 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
WaterSense Labeled:
No