This product requires certification to purchase.

*CVR* AST LO ROMETUB-HEX ESC-CRS-TR

You last purchased this on
 
Jaclo Industries

*CVR* AST LO ROMETUB-HEX ESC-CRS-TR

  • Fast #
  • Part #J6970-T688-TRIM-SN
  • Item #4911093
  • Manufacturer Part #6970-T688-TRIM-SN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* AST LO ROMETUB-HEX ESC-CRS-TR

  • Fast #
  • Part #J6970-T688-TRIM-SN
  • Item #4911093
  • Manufacturer Part #6970-T688-TRIM-SN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass roman deck mount tub set trim
  • Quick connect/disconnect spout
  • Stationary spout with full flow aerator
  • Spout Hole Size Min-Max: 1 1/8" - 1 3/4"
  • Valve Hole Size Min-Max: 1 1/4" - 1 3/8"
  • Both standard metal & porcelain buttons are included for handles
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.