This product requires certification to purchase.

*CVR* BIDET KIT W/ON/OFF VLV

You last purchased this on
 
Jaclo Industries

*CVR* BIDET KIT W/ON/OFF VLV

  • Fast #
  • Part #JB074-646-SC
  • Item #4910451
  • Manufacturer Part #B074-646-SC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* BIDET KIT W/ON/OFF VLV

  • Fast #
  • Part #JB074-646-SC
  • Item #4910451
  • Manufacturer Part #B074-646-SC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass power spray bidet kit
  • 1/2" Female inlet x 1/2" Male outlet
  • On/off trigger operation
  • Note: Water must be turned off when not in use
  • Water must be turned off when not in use
  • Kit includes: Bidet hand shower P/N B074Water supply elbow with on/off valve and swivel hand shower holder P/N 6466Hose P/N 3049-DSDual check valve back flow preventer P/N 7010-BF
  • Requires Certification

Specifications

Bidet Type:
Vertical
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Flow Rate:
2.5 gpm
Number of Handles:
Single Handle
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.