This product requires certification to purchase.

*CVR* BRS SLIIP OTR SPT

You last purchased this on
 
Jaclo Industries

*CVR* BRS SLIIP OTR SPT

  • Fast #
  • Part #J2043-PCH
  • Item #4909129
  • Manufacturer Part #2043-PCH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* BRS SLIIP OTR SPT

  • Fast #
  • Part #J2043-PCH
  • Item #4909129
  • Manufacturer Part #2043-PCH
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass design tub spout
  • Slip fit for use with 1/2" copper or 1/2" pex
  • 5 1/2" reach
  • Easy set screw connection
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-1/2 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.