This product requires certification to purchase.

*CVR* California Energy Commission Not Registered 2.5 PALOMA BIDET H/SHWRMA

You last purchased this on
 
Jaclo Industries

*CVR* California Energy Commission Not Registered 2.5 PALOMA BIDET H/SHWRMA

  • Fast #
  • Part #JB042-MBK
  • Item #3856567
  • Manufacturer Part #B042-MBK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* California Energy Commission Not Registered 2.5 PALOMA BIDET H/SHWRMA

  • Fast #
  • Part #JB042-MBK
  • Item #3856567
  • Manufacturer Part #B042-MBK
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Power spray bidet hand shower
  • 1/2" Male threads
  • Light weight ABS design
  • On/off trigger operation
  • Note: Separate shut off valve required when installing this item Water must be turned off when not in use
  • Separate shut off valve required when installing this item
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Flow Rate:
2.5 gpm
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.