This product requires certification to purchase.

*CVR* California Energy Commission Not Registered Lead Law Compliant 1.5 R20S W/S LAV W/TRA

You last purchased this on
 
Jaclo Industries

*CVR* California Energy Commission Not Registered Lead Law Compliant 1.5 R20S W/S LAV W/TRA

  • Fast #
  • Part #J7830-T679-ACU
  • Item #4908443
  • Manufacturer Part #7830-T679-ACU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* California Energy Commission Not Registered Lead Law Compliant 1.5 R20S W/S LAV W/TRA

  • Fast #
  • Part #J7830-T679-ACU
  • Item #4908443
  • Manufacturer Part #7830-T679-ACU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass 8" - 12" widespread faucet includes brass pop-up drain with overflow
  • 1/4 turn ceramic valves
  • Swivel Spout (For Stationary Spout option, contact JACLO)
  • Available Flow Rates: 1.5, 1.2 & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO.
  • 6 7/8" spout reach
  • Spout Hole Size Min-Max: 1" - 2"
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.