This product requires certification to purchase.

*CVR* COLL F/ PBV

You last purchased this on
 
Jaclo Industries

*CVR* COLL F/ PBV

  • Fast #
  • Part #JA244-COL-AB
  • Item #4908374
  • Manufacturer Part #A244-COL-AB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* COLL F/ PBV

  • Fast #
  • Part #JA244-COL-AB
  • Item #4908374
  • Manufacturer Part #A244-COL-AB
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement brass trim collar for JACLO pressure balance valve face plates
  • Fits J-PBV/J-CSV/J-DIV-CSV/J-DIV-PBV
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
J-PBV, J-CSV, J-DIV-CSV, and J-DIV-PBV Pressure Balance valves
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
11/16 in
Faucet Part Type:
Collar
Length:
1-11/16 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.