This product requires certification to purchase.

*CVR* CONTEMP RND DIV W/LVR

You last purchased this on
 
Jaclo Industries

*CVR* CONTEMP RND DIV W/LVR

  • Fast #
  • Part #JA365-TRIM-ACU
  • Item #4910802
  • Manufacturer Part #A365-TRIM-ACU
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* CONTEMP RND DIV W/LVR

  • Fast #
  • Part #JA365-TRIM-ACU
  • Item #4910802
  • Manufacturer Part #A365-TRIM-ACU
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass construction
  • Rotating the handle counter clockwise turns on the water & controls the water temperature
  • Built in diverter for diverting between multiple devices (for example, diverting between a showerhead and a hand shower)
  • Requires rough valve J-DIV-CSV
  • Lever trim is ADA compliant
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trim Only:
Yes