1-7/8 in. Air Switch in Unlacquered Brass
1-7/8 in. Air Switch in Unlacquered Brass
Frequently Purchased Together
Product Details
Product Details
- Air activated
- UL listed
- Easy installation
- Works with all continuous feed waste disposals with power cords
- Round air switch
- Maximum deck thickness 1 5/8"
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 1-7/8 in
- Height:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UL Listed:
- Yes