24 LX Adjustable HGT & Angle SLDBR Chrome
24 LX Adjustable HGT & Angle SLDBR Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 28" Deluxe brass contemporary wall bar
- Adjustable height & hand shower angle
- Push button slider easily moves up & down & side to side
- Conical end of hose sits in holder
- Mounting hardware included
- Lip on posts
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111085246