This product requires certification to purchase.

3-5/16 in. Brass Handle in Tristan Brass

You last purchased this on
 
Jaclo Industries

3-5/16 in. Brass Handle in Tristan Brass

  • Fast #
  • Part #JH-14R-TB
  • Item #4910828
  • Manufacturer Part #H-14R-TB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

3-5/16 in. Brass Handle in Tristan Brass

  • Fast #
  • Part #JH-14R-TB
  • Item #4910828
  • Manufacturer Part #H-14R-TB
5 out of 5 Customer Rating

X Points
Color Finish Name: Tristan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass replacement lever handle
  • Replacement for Roaring 20's, Cranford, Jaylen Collection showers & faucets, roman tub trims
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Tristan Brass
Faucet Part Type:
Handle
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.