This product requires certification to purchase.

41/4 IN 25/8 CEN SCRW BRUM

Jaclo Industries

41/4 IN 25/8 CEN SCRW BRUM

  • Fast #
  • Part #J6245-BU
  • Item #3836625
  • Manufacturer Part #6245-BU
4 out of 5 Customer Rating
Brand image
Jaclo Industries

41/4 IN 25/8 CEN SCRW BRUM

  • Fast #
  • Part #J6245-BU
  • Item #3836625
  • Manufacturer Part #6245-BU
4 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Umber Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diameter 4 1/4"
  • Center to center 2 5/8" screw holes
  • Fits JACLO 86563, Plastic Oddities and IPS
  • Complete with screws
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Umber
Diameter:
4-1/4 in
Drain Component Type:
Strainer
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Strainer Style:
Screw-In
UPC:
020111969430
Width:
4-1/4 in