5/8 in x 3/8 in. Supply Kit
5/8 in x 3/8 in. Supply Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2(1) 20" Copper Supply Tubes P/N 772(1) Bell Escutcheon P/N 7116(1) Cover Tube P/N 579
- (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2
- (1) 20" Copper Supply Tubes P/N 772
- (1) Bell Escutcheon P/N 7116
- (1) Cover Tube P/N 579
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No