This product requires certification to purchase.

5/8 in x 3/8 in Cross Handle Straight Supply Stop Valve in Polished Nickel

You last purchased this on
 
Jaclo Industries

622 5/8 in x 3/8 in Cross Handle Straight Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #J622-PN
  • Item #2134995
  • Manufacturer Part #622-PN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

622 5/8 in x 3/8 in Cross Handle Straight Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #J622-PN
  • Item #2134995
  • Manufacturer Part #622-PN
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight pattern 5/8" O.D. compression fit x 3/8" O.D. quarter turn ball valve
  • O.D. 5/8" compression inlet x 3/8" O.D. outlet
  • O.D. compression 5/8" fits 1/2" copper tubing
  • White Porcelain button available - "H", "C" & plain for standard cross handle only
  • All brass body and stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
622
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Compression
End Connection 2:
OD Tube
End Connections:
Compression x OD Tube
Handle Material:
Brass
Handle Type:
Cross
Height:
1-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/16 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Cross Handle
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve