This product requires certification to purchase.

Brass Disposer Flange & Stopper in Polished Nickel

You last purchased this on
 
Jaclo Industries

Brass Disposer Flange & Stopper in Polished Nickel

  • Fast #
  • Part #J2815-PN
  • Item #3370802
  • Manufacturer Part #2815-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Brass Disposer Flange & Stopper in Polished Nickel

  • Fast #
  • Part #J2815-PN
  • Item #3370802
  • Manufacturer Part #2815-PN
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Diameter 3 1/2"
  • Easy installation
  • Positive seal stopper
  • For continuous feed disposals only
  • Fits ISE (including Evolution Series), Kenmore, KitchenAid and Maytag
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/2 in
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Size:
1-3/4 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
Width:
4-1/2 in