This product requires certification to purchase.

Brass Trim in Satin Gold

You last purchased this on
 
Jaclo Industries

Brass Trim in Satin Gold

  • Fast #
  • Part #JT6579-TRIM-SG
  • Item #4910224
  • Manufacturer Part #T6579-TRIM-SG
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Brass Trim in Satin Gold

  • Fast #
  • Part #JT6579-TRIM-SG
  • Item #4910224
  • Manufacturer Part #T6579-TRIM-SG
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass construction
  • Top Trim handle contains temperature indicator in Fahrenheit so user can set water to desired temperature with no need to adjust further
  • Bottom Trim handle turns the water on and off and controls the volume of the water
  • Requires rough valve J-THVC12
  • Requires Certification

Specifications

Brand Model Compatibility:
J-THVC12
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Faucet Part Type:
Trim
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.