This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
Jaclo Industries

Contempo II 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #J3501-RH-PCH
  • Item #4907374
  • Manufacturer Part #3501-RH-PCH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Contempo II 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #J3501-RH-PCH
  • Item #4907374
  • Manufacturer Part #3501-RH-PCH
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass single robe hook
  • Universal mounting hardware included
  • 2 3/8" projection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
1-1/4 in
Base Plate Width:
1-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Contempo II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-3/8 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.