*1121 *CVR* CUBE HDL
Cubix® *1121 *CVR* CUBE HDL
Product Details
Product Details
- All brass replacement cube handle
- Replacement for Cubix® Collection showers & faucets, roman tub trims
Documents
Specifications
- Collection:
- Cubix®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tristan Brass
- Faucet Part Type:
- Handle
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.