This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Jaclo Industries

Cubix® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #JS219-PCH
  • Item #4902208
  • Manufacturer Part #S219-PCH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

Cubix® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #JS219-PCH
  • Item #4902208
  • Manufacturer Part #S219-PCH
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Female IPS 1/2" fixed, no ball joint design
  • Surface mount or flush mount
  • All brass body 16" X 16" with 256 easy clean rubber jets
  • All mounting hardware included
  • Available in 2.5 and 2.0 GPM (2.0 GPM @ 55 PSI)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
Cubix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
2 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full, Rain
WaterSense Labeled:
No
Width:
16 in