Decorative Round Trap in Satin
Decorative Round Trap in Satin
Frequently Purchased Together
Product Details
Product Details
- Decorative round lavatory trap
- 11/4" wall outlet x 11/4" inlet
- All brass fully polished & plated
- Complements majority of collections
- Extension wall tubes available
Specifications
- Cleanout:
- No
- Color Finish Name:
- Satin Nickel
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in