Disposal Strainer with Stopper in Satin Nickel
Disposal Strainer with Stopper in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect to use with single bowl sinks with garbage disposal
- Continuous feed disposals only
- Fits JACLO 2815-, 2819-, 2821- and 2823-, most continuous feed disposals including, ISE, Kenmore, KitchenAid, Maytag, Franke, Waste King Gourmet Custom Series, and Mountain Perfect Grind
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3-7/16 in
- Height:
- 1-5/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111977862
- Width:
- 3-6/7 in